Beli termometer infrared thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. PRIO Hot Plate
    Mulai

    Rp1.999.900

  4. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  5. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  6. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp369.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  7. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  8. Custom Digital Thermo Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

  9. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  10. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  11. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  12. Shinwa Rules Radiation Thermometer with Laser Point Function
    15%
    Mulai

    Rp1.099.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  13. Shinwa Rules Digital Temperature and Hygrometer Home a Clear Pack
    Mulai

    Rp189.900

    Shinwa Rules Digital Temperature and Hygrometer Home a Clear Pack
    Deskripsi:
    Measurement Pricision- Temperature: 0 to 40℃ ± 1℃, other ± 2.5℃, humidity: 40 to 80% ± 10%, otherwise ± 15%
    atribut:
    • Accessories: AAA batteryx1 (for monitor)
    • Power: AAA batteryx1
    • Material: ABS resin
    • Dimension: 80x70x20mm
    • Display: Minimum: temperature 0.1°C, humidity 1%
    • Measurement Interval: 10 seconds
    • Measuring Range: Temperature: -5 to 49°C, humidity: 30 to 95%
  14. AS ONE Thermometer Sensor Stand (Pemegang Sensor)
    Mulai

    Rp1.699.900

    AS ONE Thermometer Sensor Stand (Pemegang Sensor)
    Deskripsi:
    A flexible arm allows the thermometer sensor to be installed at any position.
    atribut:
    • Tightening Range (mm): 3 to 50
    • Material: Base / Cast Iron (Baked Paint Finish), Arm / Steel (Chrome Plating Finish) Clamp / Zinc Alloy Die Cast (Chrome Plating Finish), With Heat Resistant Vinyl Cap
    • Mass (g): About 700 (Base)
  15. KRISBOW Termometer Pena Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KRISBOW Termometer Pena Digital
    atribut:
    • Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
    • Dimensions (mm): 211x32x19
  16. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  17. Shinwa Rules Thermometer Digital G-2
    Mulai

    Rp959.900

    Shinwa Rules Thermometer Digital G-2
    Deskripsi:
    -IPX7 waterproof (*2).-Enables user to read temperature remotely.-Includes hold function.-HI/LOW alarm beeps at set temperature.-Probe sensor to measure internal temperature.-Includes clip and stand for use in various settings.-Includes cap to protect tip of probe.-For various uses such as cook ing, facility management, or experiments, etc.
    atribut:
    • Volume: 1 unit
  18. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
Daftar Harga termometer infrared thermometer Terbaru October 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
FLUKE Infrared ThermometerRp1.399.900
PRIO Hot PlateRp1.999.900
OMRON Healthcare Digital ThermometerRp50.900
OMRON Healthcare Forehead ThermometerRp729.900
CMOS Termometer Tembak Warna PutihRp369.900
TRUSCO Termometer InframerahRp1.299.900
Custom Digital Thermo MeterRp629.900
TOTAL Infrared ThermometerRp739.900
Custom Infrared ThermometerRp1.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)